Learn More
Eppendorf™ Xplorer™ Electronic Pipette, Single Channel
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
Brand: Eppendorf™ 4861000023
568.88 GBP valid until 2024-12-31
Use promo code "21922" to get your promotional price.
Code : 97
Additional Details : Weight : 0.63000kg
Description
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
- Electronic single channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Specifications
±2.5% at ±0.75μL/30μL, ±1% at ±1.5μL/150μL, ±0.6% at ±1.8μ | |
200μL epT.I.P.S™ pipette tip | |
epT.I.P.S. Pipette Tip (20 μL) | |
Xplorer | |
5 to 100 μL | |
200μL epT.I.P.S™ pipette tip | |
0.1μL | |
8 | |
5°C to 40°C |
Lithium-ion | |
Yellow | |
1 | |
Electronic Pipette | |
Ergonomic | |
Multifunction rocker, spring loaded tip cone, battery and charger | |
Yes | |
41°F to 104°F |