Learn More
Eppendorf™ Xplorer™ Electronic Pipette, Single Channel
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
Brand: Eppendorf™ 4861000044
596.76 GBP valid until 2024-12-31
Use promo code "21922" to get your promotional price.
Additional Details : Weight : 0.70700kg
Description
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
- Electronic single channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Specifications
Li-Ion | |
Autoclavable | |
1 | |
Electronic Pipette | |
Ergonomic |
No | |
Red | |
Xplorer | |
0.1 to 2.5 mL | |
Yes |