missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ EPREP Labels for M710 Printer
EPREP Printer Labels for use with Brady™ Printer M710.
Brand: Brady™ 312007
This item is not returnable.
View return policy
Description
- Aggressive adhesive and solvent resistance makes them an ideal replacement for engraved tags
- Service temperature of -40°C to +100°C
Specifications
Permanent Acrylic, Foam-backed | |
Silver | |
Label | |
Single-side Printable | |
Labels | |
Data and Telecommunications, Electrical Labeling, General Identification | |
1 Label | |
250 Labels | |
-40°F to +212°F | |
0.0256 in. | |
7.95 x 27 mm | |
1.06 in. | |
27 mm |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
-40°C | |
Rectangle | |
-40°C to +100°C | |
0.65 mm | |
0.313 in. | |
27 mm |