missing translation for 'onlineSavingsMsg'
Learn More

Cytiva EPS 3501 High Voltage Power Supplies for Electrophoresis Units

Cover the wide range of electrophoresis and blotting applications. Designed for performance, EPS Power Supplies can be relied on for security and reproducibility

Brand:  Cytiva 18-1130-05


Code : GE

Additional Details : Weight : 6.01700kg

Product Code. 10595785

  • £4397.00 / Each
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Description

Description

  • Feature membrane keypads and clear digital displays for ease of programming
  • Timed or continuous runs from 1 min. to 500 hrs., with end-of-run alarm
  • Automatic parameter limit crossover prevents overheating, protects experiments and equipment
  • Two pairs of power outlets permit duplicate parallel runs
  • Automatic recovery after power failure

Four available modes (depending on model)

  • Constant current mode is recommended for blotting to prevent overheating
  • Constant voltage mode is recommended for other applications, such as nucleic acid submarine and mini-vertical gel electrophoresis
  • Constant power mode is designed for constant temperature runs without a circulating cooler
  • Linear voltage ramp mode brings proteins to focused equilibrium in IPG strips quickly without danger of overheating

EPS 3501

  • Primarily designed for manual DNA sequencing and IEF applications
  • Also suitable for many electrophoresis and blotting applications
  • Constant voltage, constant current, or constant power modes
  • Stores and recalls three protocols
EPS 3501 XL
  • Primarily designed for 2-D electrophoresis and IEF using ImmobilineTM, but also suitable for many other electrophoresis applications
  • For high-voltage applications requiring advanced programming
  • Constant voltage, constant current, constant power, and linear voltage ramp modes
  • Stores and recalls 9 protocols, each with 9 phases and phase-end alarms
  • Programmed automatic shut-off or phase end based on time, volt-hour/milliampere-hour

Order Info

D x W x H: 12 1/4 x 9 3/4 x 3 3/4 in. (31.0 x 25 x 9.5cm)

Specifications

Specifications

EN61010-1, CE 89/336/EEC (EMC directive), CE 73/23/EEC (LV directive)
1 min. to 500 hr.
Digital
106 kPa
39.2°F to 104°F
12.25 x 9.75 x 3.75 in. (31 x 25 x 9.5 cm)
31 cm
25 cm
9.5 cm
3.8 kg
3500 V
400 mA
Immobiline Dry strip, IPG, Electrophoresis, Basic Blotting
EPS 3501 XL Power Supply
0 to 0.95%
0.2 cm
4°C to 40°C
12.25 in.
9.75 in.
3.75 in.
8.3 lb.
102 to 120 V / 200 to 240 V; 50/60 Hz
200 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers