missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ Motion as Reload System
Eppendorf epT.I.P.S. Motion work with the epMotion platform, with a TipHolder accessory the reload trays offer an environmentally friendly option.
Brand: Eppendorf 0030014570
Additional Details : Weight : 4.54500kg
Description
- epT.I.P.S. Motion can be used with epMotion™ 96 or integrated into your workstation as a reload system when combined with the tip holder
- The high-quality reload tips are delivered in a PET thermoformed tray with sealed lid. Upgrading to the autoclavable, aluminum tip holder, which replaces the disposable box, provides waste reduction of up to 40%
- Eppendorf consumables and thus also epT.I.P.S. Motion pipette tips as Reload System are shipped in packaging consisting of at least 62% recycled cardboard
Specifications
10 to 1000 μL | |
Sterile | |
Not Autoclavable | |
Hanging Tip Rack | |
Robotic Tips | |
Eppendorf epMotion | |
Polypropylene |
Filtered | |
Clear | |
For Eppendorf epMotion series | |
Standard, Straight | |
Single-use | |
No |