missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips
Eppendorf epT.I.P.S.™ Racks feature high-precision pipette tips in 'Eppendorf Quality', 'PCR clean', 'Biopur™', and 'Sterile' purity grades, in disposable racks designed for optimal organization and user convenience in demanding laboratory environments.
Brand: Eppendorf™ 0030071646
This item is not returnable.
View return policy
Description
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
- Modern slim rack design with reclosable lid
- Improved sustainability through 35% lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
0.2 to 5 mL | |
Non-sterile | |
Violet | |
175 mm | |
Cell/Molecular Biology, Medical, Pharmaceutical, and Food Industries | |
Rack | |
120 Tips (5 Racks x 24 Tips) | |
Violet | |
Air-cushion System | |
epT.I.P.S. |
Non-filtered | |
Violet | |
6.9 in. | |
Eppendorf Quality (Non-sterile) | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Extended Length | |
Pipette Tips | |
Single-use | |
Yes | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction