missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Standard Pipette Tips
Shop All Eppendorf Products

Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
0.5 to 20 μL
100 to 5000 μL
1000 to 10,000 μL
2 to 200 μL
20 to 300 μL
250 to 2500 μL
50 to 1000 μL
50 to 1250 μL
Length (Metric):
34 mm
40 mm
46 mm
53 mm
55 mm
71 mm
76 mm
103 mm
115 mm
120 mm
165 mm
243 mm
Color:
Blue
Clear
Dark Gray
Dark Green
Green
Light Gray
Medium Gray
Orange
Purple
Red
Turquoise
Yellow
Packaging:
1000 Tips (2 Bags x 500 Tips)
1000 Tips (4 Bags x 250 Tips)
200 Tips (2 Bags x 100 Tips)
500 Tips (5 Bags x 100 Tips)
Unit Size:
Pack of 1000
Pack of 200
Pack of 500
Description
Use these universal pipette tips with a wide variety of pipette models. Eppendorf™ epT.I.P.S.™ Standard Pipettor Tips feature optimal wetting properties, high transparency and special, certified purity grades.
- Minimal attachment and ejection forces with the highest level of tightness
- The ergonomically optimized cone geometry provides the optimal pipette fit on the Eppendorf pipette
- Fine graduations make visual checks of the pipetting volume even easier
- Fine retracted or extended tips simplify work with small volumes
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
Specifications
Specifications
| Volume (Metric) | 20 to 300 μL |
| Filtered | Non-filtered |
| Color | Orange |
| Autoclavable | Autoclavable |
| Length (English) | 2.2 in. |
| Length (Metric) | 55 mm |
| Format | Bulk |
| Tip Style | Universal |
| Packaging | 1000 Tips (2 Bags x 500 Tips) |
| Quantity | 1000 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction