Learn More
Eppendorf™ epT.I.P.S.™ Standard Pipette Tips
Use these universal pipette tips with a wide variety of pipette models. Eppendorf™ epT.I.P.S.™ Standard Pipettor Tips feature optimal wetting properties, high transparency and special, certified purity grades.
Brand: Eppendorf™ 0030000951
43.61 GBP valid until 2024-12-31
Use promo code "21921" to get your promotional price.
Code : 96
Additional Details : Weight : 1.01700kg
Description
Use these universal pipette tips with a wide variety of pipette models. Eppendorf™ epT.I.P.S.™ Standard Pipettor Tips feature optimal wetting properties, high transparency and special, certified purity grades.
- Minimal attachment and ejection forces with the highest level of tightness
- The ergonomically optimized cone geometry provides the optimal pipette fit on the Eppendorf pipette
- Fine graduations make visual checks of the pipetting volume even easier
- Fine retracted or extended tips simplify work with small volumes
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
Specifications
250 to 2500 μL | |
Red | |
4.5 in. | |
Universal | |
Universal | |
500 Pk. | |
Eppendorf Pipetter | |
epT.I.P.S. |
Sterile | |
Autoclavable | |
115 mm | |
Bulk | |
500 Tips (5 Bags x 100 Tips) | |
Pipette Tips | |
Yes | |
Fine |