Learn More
Eppendorf™ epT.I.P.S.™ Standard Pipette Tips

Use these universal pipette tips with a wide variety of pipette models. Eppendorf™ epT.I.P.S.™ Standard Pipettor Tips feature optimal wetting properties, high transparency and special, certified purity grades.
Brand: Eppendorf™ 0030000765
53.69 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Use these universal pipette tips with a wide variety of pipette models. Eppendorf™ epT.I.P.S.™ Standard Pipettor Tips feature optimal wetting properties, high transparency and special, certified purity grades.
- Minimal attachment and ejection forces with the highest level of tightness
- The ergonomically optimized cone geometry provides the optimal pipette fit on the Eppendorf pipette
- Fine graduations make visual checks of the pipetting volume even easier
- Fine retracted or extended tips simplify work with small volumes
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge

Specifications
1000 to 10,000 μL | |
Turquoise | |
6.5 in. | |
Universal | |
Universal | |
200 Pk. | |
Eppendorf Pipetter | |
epT.I.P.S. |
Non-filtered | |
Autoclavable | |
165 mm | |
Bulk | |
200 Tips (2 Bags x 100 Tips) | |
Pipette Tips | |
Yes | |
Fine |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
12Hours
12Minutes
2Seconds
18 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
12Minutes
2Seconds
18 -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
29Hours
12Minutes
2Seconds
18 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
11Minutes
57Seconds
41
Your input is important to us. Please complete this form to provide feedback related to the content on this product.