missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Erdgas Bunsen Burners

For use with natural gas/propane

Brand:  Bochem™ 7330

 View more versions of this product

Product Code. 10038870

  • £118.00 / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Needle valve 
  • For use with natural gas/propane
  • Air regulation
  • Pilot flame
  • Maximum temperature 1300°C
  • DIN 30665
Specifications

Specifications

Bunsen Burner
Nickel, Steel
165 mm
1300°C
Natural Gas, Propane
80 mm
Needle Valve
0.8 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers