missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Erdgas TECLU Burner

Product Code. 10314461
Click to view available options
Gas Type:
Natural Gas, Propane
Max. Temperature (Metric):
1300°C
Includes:
Needle Valve
Material:
Nickel, Steel
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10314461

Brand: Bochem™ 7400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes a needle valve. BOCHEM™ Erdgas TECLU Burner burns hotter than Bunsen burners.

  • Air regulation
  • Needle valve
  • Pilot flame
  • Maximum temperature of 1300°C
  • DIN 30665

Specifications

Product Type Teclu Burner
Gas Type Natural Gas, Propane
Material Nickel, Steel
Diameter (Metric) 76 mm
Height (Metric) 165 mm
Includes Needle Valve
Max. Temperature (Metric) 1300°C
No. per Pack 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.