missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Erie Scientific™ Green Colorfrost™ Plus Adhesion Slides

Eliminates tissue loss during staining

Brand:  Cole-Parmer™ 48512-04

Code : NEW

Additional Details : Weight : 1.00000kg

Product Code. 15188116

  • £150.00 / Pack of 144
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

  • Tissue sections and cells electrostatically adhere to the glass without adhesives.
  • Colored marking surfaces of Colorfrost slides ensure easy labeling and identification.
  • Slides measure 75 x 25mm and are 1mm thick.
  • 144 Slides per pack.
Specifications

Specifications

1 mm
25 mm
144
75 mm
Green Colorfrost Plus Adhesion Slides
75 x 25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers