missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Erioglaucine disodium salt, pure
Click to view available options
Quantity:
5 g
25 g
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Absorbance | 1000 (at lambda min.) |
Melting Point | 283.0°C |
Color | Purple |
Loss on Drying | 10% max. (105°C) |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Quantity | 25 g |
Beilstein | 14, 855 |
Merck Index | 15, 1379 |
Solubility Information | Solubility in water: soluble. Other solubilities: soluble in ethanol, insoluble in vegetable oils |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'