missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Erlenmeyer Attachment
For use with Unimax 1010, Duomax 1030, Polymax 1040 and Promax 1020
£197.00 - £278.00
Specifications
Product Type | Erlenmeyer Attachment |
---|---|
For Use With (Equipment) | Unimax 1010, Duomax 1030, Polymax 1040 and Promax 1020 |
Product Code | Brand | No. of Positions | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Positions | Holds | Price | Quantity & Availability | ||||
10509721
|
Heidolph™
549-72000-00 |
22 | 25 mL Erlenmeyer flasks |
£278.00
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
10364721
|
Heidolph Instruments
549-73000-00 |
14 | 50 mL Erlenmeyer flasks |
£209.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
10673021
|
Heidolph Instruments
549-74000-00 |
9 | 100 mL Erlenmeyer flasks |
£205.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
10408922
|
Heidolph Instruments
549-75000-00 |
5 | 250 mL Erlenmeyer flasks |
£197.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
10767441
|
Heidolph™
549-76000-00 |
4 | 500 mL Erlenmeyer flasks |
£244.00
Each |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
10603031
|
Heidolph™
549-77000-00 |
2 | 1000 mL Erlenmeyer flasks |
£245.00
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
Description
Attachments for up to 22 Erlenmeyer flasks (25, 500 or 1000 mL)
Specifications
Erlenmeyer Attachment | |
Unimax 1010, Duomax 1030, Polymax 1040 and Promax 1020 |