missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Erlenmeyer Flasks with Conical Ground Joint
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
5 L
Socket Joint:
14/23 NS
19/26 NS
24/29 NS
29/32 NS
45/40 NS
Unit Size:
Each
Pack of 10
Description
- Acc. to DIN EN ISO 4797
- With scale (approx. volume/mL)
- With inscription label
- Corrosion-free and resistant to thermal shock
- With conical joint, featuring high taper accuracy and excellent tightness
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 4797 |
| Description | Conical Ground Joint, Inscription Label |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass, Duran Glass |
| Socket Joint | 19/26 NS |
| Diameter (Metric) Outer | 85 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction