missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ ES-20/80 Orbital Shaker-Incubator
ES-20/80 Orbital shaker-incubator, compact, Bluetooth, 50 - 400 rpm, +25 -+80°C. Order platforms separately.
£5491.48
Specifications
Voltage | 120/230 V |
---|---|
Temperature Range (Metric) | 25°C to 80°C |
Product Type | Incubated Platform Shaker |
Temperature Accuracy | ±0.1°C at +37°C |
Dimensions (D x W x H) Interior | 460 x 350 x 400 mm |
Product Code | Brand | Model | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Plug Type | Price | Quantity & Availability | ||||
17561136
|
Grant Instruments™
ES-20/80 UK |
ES-20/80 UK | UK Plug |
£5491.48
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
- The advanced ES-20/80 shaker-incubator is designed for biotechnological and pharmaceutical laboratories.
- The temperature range is from 5 °C above ambient up to +80 °C with temperature uniformity of ±0.3 °C at 37 °C . The ES-20/80 has a settable speed control range of 50 - 400 rpm (in 10 rpm increments).
- The inner chamber is made of stainless steel. State-of-the-art motor, thermal insulation materials and parameter PID control decrease the energy consumption and make the shaker-incubator highly energy efficient despite its relatively large size.
- Up to 3 units can be stacked, which enables you to save space. The new clear touchscreen display and simple interface provides a clear and intuitive control of parameters.
- It also allows data logging, storage, and display over time.
- Bluetooth™ connectivity to PC allows for data management, data logging, parameter control and profiling in the included software.
- Available with 5 interchangeable platforms and stacking kits. Must be ordered separately.
- Applications:
- Microbial and cell culture cultivation;
- Protein expression;
- Solubility studies;
- General mixing in controlled conditions;
- Various other applications in the field of Life Science & Chemistry.
Specifications
120/230 V | |
Incubated Platform Shaker | |
460 x 350 x 400 mm | |
48 kg | |
2 years |
25°C to 80°C | |
±0.1°C at +37°C | |
620 x 530 x 510 mm | |
Yes | |
No |