missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ ESD-Safe Stick

ESD-Safe Stick with Micro-Tips is a double-ended cleaning and prepping tool designed for use at ESD-safe workstations

Brand:  Texwipe™ TX769E

329.65 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


Product Code. 15702436

  • £347.00 / Pack of 500
Estimated Shipment: 29-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • This unique stick controls ESD without the use of carbons and without ionic antistats
  • Handle Thickness: 2.4 mm
  • Head Thickness: 1 mm
Specifications

Specifications

500 swabs/ bag (5 inner bags of 100 swabs)
56.5 mm
1 mm
66.1 mm
5 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Texwipe™ ESD-Safe Stick > Length (Metric): 66.1 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.