missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite ETFE Tubing Compression Fittings for HPLC Poly Manifold
ETFE Tubing Compression Fittings for HPLC Poly Manifold include ferrules for a compression fit to the waste line and are made of ETFE (ethylene tetrafluoroethylene), a fluorine based plastic
£147.00 - £152.00
Specifications
Type | Fitting |
---|---|
Overall Length (English) | 1 in. |
Overall Length (Metric) | 25 mm |
Material | ETFE |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
17990541
|
Justrite
JCN28121YL |
2 mm |
£147.00
6 units |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17900551
|
Justrite
JCN28122OR |
2.5 mm |
£147.00
6 units |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17980541
|
Justrite
JCN28123RD |
3 mm |
£147.00
6 units |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17960541
|
Justrite
JCN28188BU |
1.6 mm |
£152.00
6 units |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17970541
|
Justrite
JCN28189GN |
3.2 mm |
£152.00
6 units |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Sold in sets of six
- Accommodate hard-wall tubing size of 1.6 mm OD
- The fittings are approximately 25 mm long
- Made of ETFE (ethylene tetrafluoroethylene), a fluorine based plastic
- They include ferrules for a compression fit to the waste line
Specifications
Fitting | |
1 in. | |
25 mm | |
ETFE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title