missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethyl Acetate, Biotech Grade, ≥99.8%, Honeywell Burdick & Jackson™
Click to view available options
Quantity:
1 L
2 L
Packaging:
Glass Bottle
Description
- Honeywell Burdick & Jackson™ (B&J) developed the first high-purity solvents more than 50 years ago
- As new applications and techniques emerge, Burdick & Jackson continues to develop products to meet the most demanding requirements for laboratories and pharmaceutical production
- Our packaging solutions, ranging from lab scale through production, provide our customers with added value, increased efficiency, and enhanced safety.
Specifications
Melting Point | -84°C |
Color | Colorless |
Density | 0.902g/mL at 25°C |
Boiling Point | 77°C |
Quantity | 2 L |
Explosion Limit | 2.2 to 11.5% (38°F) |
Flash Point | −3°C (26.6°F) |
Ignition Point | 801°F |
Odor | Characteristic fruity |
Packaging | Glass Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'