missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethyl Acetate, puriss., ≥99.5% (GC); Honeywell™ Riedel-de Haën™
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Click to view available options
Quantity:
4 x 2.5 L
4 x 5 L
6 x 1 L
Packaging:
Aluminum Bottle
Poly Bottle
Description
- Honeywell Riedel-de Haen has over 200 years of history in producing high-purity chemicals
- It is the leading brand offering High-Purity Solvents for dedicated applications.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | -84°C |
Color | Colorless |
Density | 0.898 to 0.902g/mL at 20°C, 0.894 to 0.898g/mL at 25°C |
Boiling Point | 76.5°C to 77.5°C |
Quantity | 4 x 2.5 L |
Explosion Limit | 2.2 to 11.5% (38°F) |
Flash Point | −3°C (26.6°F) |
Ignition Point | 801°F |
Packaging | Poly Bottle |
Physical Form | Liquid |
Show More |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS02_Extremely_Flammable.png)
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Product Identifier
- Ethyl acetate
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- EUH066-Repeated exposure may cause skin dryness or cracking.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'