missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethylene Glycol, puriss. p.a., Reag. Ph. Eur., ≥99.5%, Honeywell™ Riedel-de Haen™
Click to view available options
Quantity:
250 mL
1 L
2.5 L
5 L
6 x 1 L
Packaging:
Poly Bottle
Description
- Honeywell Riedel-de Haen has over 200 years of history in producing high-purity chemicals
- It is the leading brand offering High-Purity Solvents for dedicated applications.
Specifications
pH | Neutral |
Melting Point | -12°C |
Color | Colorless |
Density | 1.113g/mL at 25°C |
Boiling Point | 197°C |
Quantity | 6 x 1 L |
Explosion Limit | 0.153 |
Flash Point | 111°C (231.8°F) |
Ignition Point | 752°F |
Packaging | Poly Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'