missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethylene Glycol, Technical, Honeywell™
Click to view available options
Quantity:
1 L
5 L
Packaging:
Poly Bottle
Description
- Chemicals that do not have an established standard set for quality and impurity levels or for products where the purity is <90%
- Variation in color and physical form is possible
Specifications
Melting Point | -20°C |
Color | Blue |
Density | 1.113g/mL at 25°C |
Boiling Point | 195°C to 198°C |
Quantity | 5 L |
Explosion Limit | 0.153 |
Flash Point | 111°C (231.8°F) |
Ignition Point | 752°F |
Packaging | Poly Bottle |
Physical Form | Liquid |
Show More |
Safety and Handling
Product Identifier
- Ethylene glycol
- Warning
- Acute toxicity Category 4
- Reproductive toxicity Category 2
- Specific target organ toxicity after repeated exposure Category 2
- H302-Harmful if swallowed.
- H361d-Suspected of damaging the unborn child.
- H373-May cause damage to organs.
- P201-Obtain special instructions before use.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contains : ethanediol; ethyleneglycol; Sodium 2-ethylhexanoate
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'