missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ EUROSTAR 100 Overhead Stirrers
Use this powerful laboratory mixer for a variety of applications. IKA™ EUROSTAR 100 Overhead Stirrer automatically adjusts the speed through microprocessor controlled technology.
Brand: IKA™ 0004238102
1791.27 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Equipped with a RS 232 and a USB interface to control and document all parameters
- Integrated torque trend display is provided for the measurement of viscosity changes
- Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
- Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
- Guarantees constant speed even with changes in viscosities of the sample
- Multilingual TFT display
- Programmable functions
- Integrated temperature measurement
- Interval operation
- Reverse function
- Timer function
- Adjustable safety circuit
- Locked function
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection
- Short-term overload operation
- Quiet operation
- Error code Display
- H 67.60 temperature sensor and WH 11 WiCo holder included in delivery
Specifications
30 to 1300 rpm | |
7 Segment LED | |
186 w | |
248 mm | |
230V, 50/60Hz, 186w | |
Alu-Cast Coating/Thermoplastic Polymer | |
5°C to 40°C | |
70,000 mPas |
100 L | |
230 V | |
H x W x dia.: 248 x 86 x 208 mm | |
86 mm | |
50/60 Hz | |
EUROSTAR 100 Digital | |
100 Ncm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction