missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ EUROSTAR 20 Digital with UK Plug
Laboratory stirrer designed for simple stirring tasks for quantities up to 15 L (H2O).
Brand: IKA™ 0004442002
1149.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 4.40000kg
Description
- Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
- Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
- This guarantees a constant speed even with changes in viscosities of the sample
- Digital speed display
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection
- Short-term overload operation
- Slim casing
- Quiet operation
- Error code display
Specifications
30 to 2000 rpm | |
LED | |
70 w | |
50/60 Hz | |
4.4 kg |
15 L | |
100/230 V | |
208 x 86 x 248 mm | |
5°C to 40°C |