missing translation for 'onlineSavingsMsg'
Learn More

IKA™ EUROSTAR 20 High Speed Digital S 2 UK Overhead Stirrer

Use this laboratory stirrer for simple stirring tasks of up to 15L (H2O). EUROSTAR 20 High Speed Digital S 2 UK Overhead Stirrer automatically adjusts the speed through microprocessor controlled technology.

Brand:  IKA™ 0004028602

Code : 50

Additional Details : Weight : 5.30000kg

Product Code. 13531900

  • £2320.00 / Each
Estimated Shipment: 04-10-2024
to see stock.
Add to basket

Description

Description

Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically which guarantees a constant speed even with changes in viscosities of the sample.
  • Digital speed display
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
Specifications

Specifications

150 to 6000 rpm
7 Segment LED
176 w
86 mm
50/60 Hz
EUROSTAR 20 High Speed Digital
20 Ncm
20 L
230 V
325 mm
230V, 50/60Hz, 176w
Alu-Cast Coating/Thermoplastic Polymer
5°C to 40°C
10,000 mPas
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers