Learn More
IKA™ EUROSTAR 40 Digital S 2 UK Overhead Stirrer
Use this laboratory stirrer for simple stirring tasks for quantities up to 25L (H2O). EUROSTAR 40 Digital S 2 UK Overhead Stirrer automatically adjusts the speed through microprocessor controlled technology.
Brand: IKA™ 0004444002
1334.75 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 50
Additional Details : Weight : 4.40000kg
Description
- Universal laboratory stirrer
- Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically, which guarantees a constant speed even with changes in viscosities of the sample
- Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
- Digital speed display
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection
- Short-term overload operation
- Slim casing
- Quiet operation
- Error code display
Specifications
30 to 2000 rpm | |
7 Segment LED | |
118 w | |
86 mm | |
50/60 Hz | |
EUROSTAR 40 Digital | |
40 Ncm |
25 L | |
230 V | |
248 mm | |
230V, 50/60Hz, 118w | |
Alu-Cast Coating/Thermoplastic Polymer | |
5°C to 40°C | |
30,000 mPas |