Learn More
IKA™ EUROSTAR 60 Control S 2 UK Overhead Stirrer
Use this extremely powerful, mechanically controlled laboratory stirrer for a variety of applications. EUROSTAR 60 Control S 2 UK Overhead Stirrer automatically adjusts the speed through microprocessor controlled technology.
Brand: IKA™ 0004440002
2308.50 GBP valid until 2024-12-31
Use promo code "21913" to get your promotional price.
Code : 50
Additional Details : Weight : 4.70000kg
Description
- Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically, which guarantees a constant speed even with changes in viscosities of the sample
- The stirrer comes equipped with a RS 232 and a USB interface to control and document all parameters
- Integrated torque trend display is provided for the measurement of viscosity changes
- Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
- Multilingual TFT display
- Programmable functions
- Integrated temperature measurement
- Interval operation
- Timer function
- Adjustable safety circuit
- Locked function
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection
- Short-term overload operation
- Slim casing
- Quiet operation
- Error code display
- H 67.60 temperature sensor and WH 11 WiCo holder included in delivery
Specifications
30 to 2000 rpm | |
TFT | |
176 w | |
86 mm | |
50/60 Hz | |
EUROSTAR 60 control | |
60 Ncm |
40 L | |
230 V | |
267 mm | |
230V, 50/60Hz, 176w | |
Alu-Cast Coating/Thermoplastic Polymer | |
5°C to 40°C | |
50,000 mPas |