missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ EUROSTAR 60 Digital Overhead Stirrer
Universally used strong laboratory stirrer for quantities up to 40 L (H2O). It automatically adjusts the speed through microprocessor controlled technology within the speed range.
POA
Specifications
Speed | 30 to 2000 rpm |
---|---|
Capacity | 40 L |
Display | 7 Segment LED |
Wattage | 176 w |
Frequency | 50/60 Hz |
Description
- Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
- Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
- Guarantees a constant speed even with changes in viscosities of the sample
- Digital speed display
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection
- Short-term overload operation
- Slim casing
- Quiet operation
- Error code display
Specifications
30 to 2000 rpm | |
7 Segment LED | |
50/60 Hz | |
Brushless DC |
40 L | |
176 w | |
Alu-Cast Coating/Thermoplastic Polymer | |
5°C to 40°C |