Learn More
Thermo Scientific™ Eutech™ 10.0 NTU Calibration Standard for TB1000
The CyberScan TB1000 series turbidity meters and its accessories and standards are designed to meet the stringent requirements of today's scientists.
Brand: Thermo Scientific™ 01X344318
Code : 04
Additional Details : Weight : 0.10000kg
Description
Eutech™ 10.0 NTU Calibration Standard is used to calibrate the turbidimeter Cyberscan TB1000. The CyberScan TB1000 series turbidity meters and its accessories and standards are designed to meet the stringent requirements of today's scientists.
Features:
- 125mL bottle
- Used With: CyberScan TB1000
Specifications
Caibration Standard | |
CyberScan TB 1000 | |
10.0 NTU Calibration Standard | |
125 mL |