missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ Conductivity Electrode EC620165
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 93X219046
488.59 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Features:
- Parameter: Conductivity / Temperature
- Range: 0 to 500mS
- Temperature Range: 0 to 70 °C
- Cell: 4
- Cell Constant: K = 1.0
- Cellmaterial: Platinum cell on glass with epoxy-body
- ATC: Yes
- Dimensions (Shaft): 100 x 12mm
- Cable Length: 1m
- Connector: 8-pin DIN
- Used With: CON 1500 / CON 6000 / PC 6000 / PC 6500 / PCD 6500
Specifications
1 cm^-1 | |
Conductivity Electrode | |
Glass | |
0 to 500 mS |