Learn More
Thermo Scientific™ Eutech™ CONSEN91W Conductivity /Temperature Electrode
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 01X244702
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Specifications
- Parameter: Conductivity / Temperature
- Range: 0 to 150mS
- Temperature Range: 0 to 80 °C
- Cell: 2
- Cell Constant: K = 1.0
- Cellmaterial: Stainless steel rings, PP and ultem-body
- ATC: Yes
- Dimensions (Shaft): 144 x 16mm
- Connector: 6-pin
Used With: CON 510 / CON 400 /CON 410 / PC 300 / PC 510 / CON 11 / CON 110
Specifications
K = 1.0 | |
6-pin | |
0 mS to 150 mS |
Conductivity/Temperature Electrode | |
Stainless Steel Rings, Polypropylene and Ultem-body |