Learn More
Thermo Scientific™ Eutech™ CONSEN9201D Conductivity /Temperature Electrode
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 01X244730
311.03 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Specifications
- Parameter: Conductivity / Temperature
- Range: 0 to 350mS
- Temperature Range: 0 to 100 °C*
- Cell: 4
- Cell Constant: K = 0.530
- Cellmaterial:Graphite with epoxy-body
- ATC:Yes
- Dimensions (Shaft) :144 x 16mm
- Cable Length:1m
- Connector:8-pin DIN
- Used With: CON 2700 / PC 2700
*max. constant temp of 75 °C; intermittentmeasurements up to 100 °C

Specifications
K = 0.530 | |
Conductivity/Temperature Electrode | |
0 to 350 mS |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
- Multiple Manufacturers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.