missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ CONSEN9203J Conductivity /Temperature Electrode
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 01X244723
300.74 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Specifications
- Parameter: Conductivity / Temperature
- Range: 0 to 350mS
- Temperature Range: 0 to 100 °C*
- Cell: 4
- Cell Constant: K = 0.530
- Cellmaterial:Graphite with epoxy-body
- ATC:Yes
- Dimensions (Shaft) :144 x 16mm
- Cable Length:3m
- Connector:8-pin
- Used With: COND 610 / COND 600 / CD 650 / PC 650 / PCD 650
*max. constant temp of 75 °C; intermittentmeasurements up to 100 °C
Specifications
K = 0.530 | |
Conductivity/Temperature Electrode | |
0 to 350 mS |