Learn More
Thermo Scientific™ Eutech™ CONSEN9501D Conductivity /Temperature Electrode
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 01X466602
141.77 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.10000kg
Description
Eutech™ Conductivity Electrodes are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Specifications
- Parameter: Conductivity / Temperature
- Range: 0 to 150mS
- Temperature Range: 0 to 80 °C*
- Cell: 2
- Cell Constant: K = 1.0
- Cellmaterial: Stainless steel rings, PP and ultem-body
- ATC:Yes
- Dimensions (Shaft) :44 x 16mm
- Cable Length:1m
- Connector:8-pin DIN
- Used With: CON 700 / PC 700 / CON 2700 / PC 2700
Specifications
K = 1.0 | |
Conductivity/Temperature Electrode | |
Ultem-Body | |
0 mS to 150 mS |