Learn More
Thermo Scientific™ Eutech™ Dissolved Oxygen Refilling Electrolyte Solution for DO Probes
Eutech™ DO meters, probes, and their accessories offer quick, accurate dissolved oxygen checks in laboratories, field and schools.
Brand: Thermo Scientific™ 01X211226
22.56 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 04
Additional Details : Weight : 0.50000kg
Description
Eutech™ Dissolved Oxygen Refilling Electrolyte Solution is used to refill Eutech™ DO probes. Eutech™ DO meters, probes, and their accessories offer quick, accurate dissolved oxygen checks in laboratories, field and schools.
Features:
- 60mL Bottle
- Used With Probes: DO6, DO6+, DO100, DO110, DO 300, PD 300, DO 600, CD 650, PD 650, PCD 650
Specifications
60 mL | |
DO Refilling Electrolyte Solution | |
DO Probes DO6, DO6+, DO100, DO110, DO 300, PD 300, DO 600, CD 650, PD 650, PCD 650 | |
Dissolved Oxygen Refilling Electrolyte Solution |