Learn More
Thermo Scientific™ Eutech™ EC620132 pH electrode
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X218974
108.15 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 04
Additional Details : Weight : 0.10000kg
Description
The measure of a liquid’s acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications.
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Features:
- Range: 0 to 14 pH
- Temperature Range: 0 to 60 °C
- Liquid Junction Type: Open pore
- Internal Reference Type: Polymer-gel
- Sealed/Refillable: Sealed
- Reference Junction: Double
- Dimensions (Shaft): 105 x 12 mm
- Cable Length: 1 m
- Connector: BNC
Specifications
Open pore glass-body pH electrode for general pH measurements | |
Double | |
0 to 14 | |
pH Electrode | |
All pH meters with BNC input connector |
BNC | |
Glass Body | |
0°C to 60°C | |
pH measurement | |
0°C to 60°C |