Learn More
Thermo Scientific™ Eutech™ ECDO6HANDY3M Dissolved Oxygen Probe
Eutech™ offers a wide range of Dissolved Oxygen (DO) meters and probes that measure the amount of gaseous oxygen dissolved in a solution in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X233916
Code : A0
Additional Details : Weight : 0.10000kg
Description
Dissolved Oxygen (DO) meters and probes measure the amount of gaseous oxygen dissolved in a solution. In theory, the amount of DO in a solution is dependent on 3 factors, namely temperature, salinity and atmospheric pressure. The measurement of DO requires a special DO electrode that is made up of an anode, a cathode, electrolyte solution and a gas permeable membrane.
Eutech™ ECDO6HANDY3M Dissolved Oxygen Probe is agalvanic Dissolved Oxygen electrode, ATC. Comes with 2 assembled membrane cap housing, 1 refilling electrolyte & 1 scouring pad.
- Parameter: % Saturation of Oxygen, Dissolved Oxygen (DO)
- Type: Galvanic
- Range: 0 to 20mg/L
- Temperature Range: 0 to 50 °C
- Response Time: 1min to reach 95 % of final reading
- minimum Sample Flow: 2 inch / sec
- maximum Pressure: 7.5 bar
- ATC: Yes
- Dimensions (Shaft): 78 x 16.5mm
- Cable Length: 3m
- Connector: BNC & phono plug
- Used With: DO 6+ / DO 700
Specifications
Dissolved Oxygen (DO) Meter | |
Dissolved Oxygen Probe | |
DO |