Learn More
Thermo Scientific™ Eutech™ ECDOHANDYNEW Dissolved Oxygen Probe
Eutech™ offers a wide range of Dissolved Oxygen (DO) meters and probes that measure the amount of gaseous oxygen dissolved in a solution in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X239601
Code : NEW
Additional Details : Weight : 0.60000kg
Description
Dissolved Oxygen (DO) meters and probes measure the amount of gaseous oxygen dissolved in a solution. In theory, the amount of DO in a solution is dependent on 3 factors, namely temperature, salinity and atmospheric pressure. The measurement of DO requires a special DO electrode that is made up of an anode, a cathode, electrolyte solution and a gas permeable membrane.
The Eutech™ ECDOHANDYNEW Dissolved Oxygen Probe is a galvanic Dissolved Oxygen electrode, ATC. Comes with 1 assembled membrane cap housing, 1 refilling electrolyte & 1 scouring pad.
Features:
- Parameter: % Saturation of Oxygen, Dissolved Oxygen (DO)
- Type: Galvanic
- Range: 0 to 20mg/L
- Temperature Range: 0 to 50 °C
- Response Time: 40 sec to reach 93 % of final reading
- minimum Sample Flow: 2 inch / sec
- maximum Pressure: 7.5 bar
- ATC: Yes
- Dimensions (Shaft): 150 x 25mm
- Cable Length: 3m
- Connector: 6-pin
- Used With: DO 600 / DO 300 / DO 110 / PD 650 / PCD 650
Specifications
Dissolved Oxygen (DO) Meter | |
Dissolved Oxygen Probe | |
DO |