Learn More
Thermo Scientific™ Eutech™ ECFC7252101B pH electrode
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X099412
57.21 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
The measure of a liquid acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications. Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. This open pore glass-body pH combination electrode is used for general pH measurements. Comes with 10 ml refilling electrolyte.
Features:
- Parameter: pH
- Range:0 to 13 pH
- Temperature Range: 0 to 80 °C
- Liquid Junction Type: Porous HDPE pin
- Internal Reference Type: Ag/AgCl
- Sealed/Refillable: Sealed
- Reference Junction: Single
- Dimensions (Shaft): 90 x 12mm
- Cable Length: 1m
- Connector: BNC
- Used With: All pHmeters with BNC input connecto

Specifications
BNC | |
Glass Body | |
0°C to 80°C |
Single | |
0 to 13 | |
pH Electrode |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.