Learn More
Thermo Scientific™ Eutech™ ECFC72521R01B pH electrode
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X099413
92.30 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 04
Additional Details : Weight : 1.00000kg
Description
The measure of a liquid’s acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications.
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Features:
- Parameter: pH
- Range: 0 to 13 pH
- Temperature Range: 0 to 80 °C
- Liquid Junction Type: Porous HDPE pin
- Internal Reference Type: Ag/AgCl
- Sealed/Refillable: Refillable
- Reference Junction: Single
- Refilling Reference Electrolyte: ECRE001
- Dimensions (Shaft): 90 x 12 mm
- Cable Length: 1 m
- Connector: BNC
Specifications
General Purpose Plastic-body Single Junction Refillable pH Combination Electrode, 12x90mm, BNC connector, 1m cable & 10ml refilling electrolyte | |
Single | |
0 to 13 | |
pH Electrode | |
All pH meters with BNC input connector |
BNC | |
Plastic | |
0°C to 80°C | |
pH measurement | |
0°C to 80°C |