Learn More
Thermo Scientific™ Eutech™ ECFC7252203B pH/Temperature Combination Electrode
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X417010
Code : A0
Additional Details : Weight : 0.80000kg
Description
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. This general purpose, plastic-body, double junction gel-filled pH combination electrode is used for general measurements. ECFC7252203B is available with 3 m cable.
Features
- Parameter: pH/temperature
- Liquid Junction Type Porous HDPE pin
- Sealed
Specifications
General purpose plastic-body pH electrode. Available with 3 m cable | |
Double | |
0 to 13 | |
pH Electrode | |
Ag/AgCl | |
90 mm | |
12 mm |
BNC | |
Plastic Body | |
0°C to 80°C | |
All pH meters with BNC input connector | |
0°C to 80°C | |
3 m |