missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ ECFC7352901J pH/Temp Combination Electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. 

Brand:  Thermo Scientific™ 01X417003

Product Code. 11762897

  • £123.91 / Each
Estimated Shipment: 09-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ ECFC7352901J pH/Temp Combination Electrode is a general purpose plastic-body gel-filled 3-In-1 pH / Temperature combination electrode.

Features:

  • Parameter: pH / Temperature
  • Range; 1 to 13 pH
  • Temperature Range:0 to 80 °C
  • Liquid Junction Type: Porous HDPE pin
  • Internal Reference Type: Ag/AgCl
  • Sealed/Refillable: Sealed
  • Reference Junction: Single
  • Dimensions (Shaft): 90 x 12mm
  • Cable Length: 1m
  • Connector: BNC & 8-pin
  • Used With: pH 620, 610, 600, PC650, PD650, PCD650
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0°C to 80°C
Combination Electrode
8-pin BNC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers