Learn More
Thermo Scientific™ Eutech™ ECFC7960101B ORP electrode
Eutech™ offers a wide range of pH meters and electrodes that measure both ORP and pH values in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X256612
164.31 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
Efficient and reliable ORP/ redox measurement that can be performed with ECFC7960101B. This is a general-purpose plastic-body gel ORP electrode that is suitable for rugged environments. It is fuss free without the need for fill solution.
ORP is short for Oxidation Reduction Potential mV (or Redox Potential) and it measures the total oxidizing/reducing capability (electrochemical potential) of a solution.
An important water quality indicator, it is used in many industries such as environmental, industrial and food applications. Some common uses include the effectiveness of water disinfection in swimming pools, assess the corrosion damage in power plants and monitor the Biological Nutrient Removal(BNR) in water treatment plants.
Features
ECFC7960101B is a general purpose plastic-body gel ORP electrode that is suitable for rugged environments that can be used with any pH electrode with a BNC connector
Solutions required
ECORPPRE Pre-treatment solution (475 mV)
ECORPQUIN Quinhydrone 263 (263 mV, ±30 mV @ 25 ºC)
ECORPQUIN086 Quinhydrone 86 (86 mV,±30 mV @ 25 ºC )
Warranty
6 months from date of purchase by buyer
Specifications
ORP low maintenance gel electrode | |
Single | |
0°C to 80°C | |
Ag/AgCl | |
3.54 in | |
90mm | |
0.47 in | |
Oxidation Reduction Potential (ORP) | |
-1000 to 1000mV |
BNC | |
Epoxy Body | |
All pH meters with BNC input connector | |
32 to 176 °F | |
39 in | |
1m | |
12mm | |
Platinum pin | |
No |