missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ ECFG7350401B pH electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. 

Brand:  Thermo Scientific™ 93X218814

Product Code. 10066474

  • £112.72 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The measure of a liquid's acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications. Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. This Eutech™ pH electrode is a general purpose glass-body pH electrode with protective sensor guard. Suitable for samples with low temperature measurements. Comes with 10 ml refilling electrolyte is used for general pH measurements. Available with 1 m cable.

Specifications

  • Parameter: pH
  • Range: 0 to 13 pH
  • Temperature Range: 0 to 100 °C
  • Liquid Junction Type: Annular ceramic
  • Internal Reference Type: Ag/AgCl
  • Sealed/Refillable: Refillable
  • Reference Junction: Single
  • Refilling Reference Electrolyte: ECRE001
  • Dimensions (Shaft): 130 x 12mm
  • Cable Length: 1m
  • Connector: BNC
  • Used With: All pHmeters with BNC input connector
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    General Purpose Glass-body Single Junction Refillable pH Combination Electrode, annular ceramic reference junction with protective sensor guard, 12x11mm, BNC connector, 1m cable & 1ml refilling electrolyte
    Single
    0 to 13
    pH Electrode
    BNC
    Glass Body
    0°C to 100°C
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers