Learn More
Thermo Scientific™ Eutech™ Temp 10 Series Temperature Meter
Eutech™ offers a selection of temperature meters for use in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X450408
Description
Rugged and easy to use, the Eutech™ Temp 10 Series features a large, backlit dual-line LCD, giving you clear, accurate readings of measured and min/max temperature, even in dark environments. Ergonomically designed to fit your palm perfectly, the Temp 10 series offers maximum hands-free convenience with our exclusive three-way hands-free kit, sold separately.
Features:User-Friendly
- Automatic calibration – just leave electrode in ice water and press ‘CAL’ to calibrate
- min/max temperature at the press of a key
- Dual-display shows current andmin/max reading
- Large, easy-to-read illuminated display
Versatile
- measures from -250 to 1372 °C
- Accepts a wide variety of temperature probes using standardmini-connector
- Exclusive three-way hands-free option* – hang themeter from a pipe or belt, stick themeter to ametallic surface, or simply stand themeter on a table surface
Sturdy Design
- IP54 splashproof with sealed keypad and ABS plastic housing
- Protective rubber armor ensures a firm grip and doubles up as a table-top stand
Specifications
Dimensions & Weight 175 x 97 x 42mm (LxWxT), 267 g (without armor); 180 x 102 x 52mm (LxWxT), 362 g (with armor) | |
LCD: 58 x 40mm with backlight | |
-250°C to +1372°C | |
-40°C to +65°C (-40°F to +149°F); 10% to 90% (non-condensing) |
3 ‘AA’ 1.5 V Alkaline | |
Min/Max Reading, Auto Shut-Off: 17.5min (selectable), Hold Function,Stability Indicator, Single Input, Ingress Protection: -529 IP54 for dust and water-resistant enclosures | |
Temperature Meter |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.