Learn More
Thermo Scientific™ Eutech™ Temperature Electrode PH5TEMB01P
Eutech™ offers a selection of temperature meters and electrodes for use in various educational, laboratory and industrial applications.
Brand: Thermo Scientific™ 01X210303
Code : 04
Additional Details : Weight : 0.59400kg
Description
Eutech™ offers a selection of temperature meters and electrodes for use in various educational, laboratory and industrial applications. The Temperature Electrode PH5TEMB01P is a versatile electrode made of stainless steel and has a temeprature range from 0 to 100 ºC.
Features:
- Parameter: Temperature
- Temperature Range: 0 to 100 °C
- Material: Stainless steel 304
- Dimensions (Shaft): 84 x 3mm
- Dimensions (Handle): 85 x 12mm
- Cable Length: 1m
- Connector: 2.5mm phono plug
- Used With: pH 110 / pH 11 / Ion 6+ / pH 6+ / pH 5+
Specifications
Temperature Electrode | |
0°C to 100°C | |
Phono Plug |