missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One EVA CapMat
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 50
Description
Alphanumeric nap coding
Specifications
Specifications
| Color | Translucent |
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; resistant to DMSO ontents non-cytotoxic |
| Material | EVA |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| No. per Case | 50 |
| No. per Pack | 1 |
| Pre-slit | No |
| Temperature Range (Metric) | -60°C to +65°C |
| Plate Compatibility | 96-well MASTERBLOCK Microplate, 2 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction