missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Evaporating Cylinder
For use with rotary evaporators
£783.00 - £947.00
Specifications
Color | Clear |
---|---|
Material | Glass |
Type | Evaporating Cylinder |
For Use With (Equipment) | Rotary evaporators |
Shape | Cylinder |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10279411
|
Heidolph™
514-00070-00 |
500 mL |
£783.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10468781
|
Heidolph™
514-00071-00 |
1500 mL |
£947.00
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
Description
Evaporating cylinders come with a standard NS 29/32 joint size but are also available in NS 24/29
For 500 ml filling capacity.
Specifications
Clear | |
Evaporating Cylinder | |
Cylinder |
Glass | |
Rotary evaporators |