missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Evaporating Flask
For use with rotary evaporators
£57.00 - £122.00
Specifications
Material | Borosilicate Glass |
---|---|
Type | Evaporating Flask |
Voltage | 115/230 VAC |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10447821
|
Heidolph Instruments
514-71000-00 |
100 mL |
£57.00
Each |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
10728992
|
Heidolph Instruments
514-74000-00 |
1000 mL |
£122.00
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
10186781
|
Heidolph Instruments
514-72000-00 |
250 mL |
£72.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
10457821
|
Heidolph Instruments
514-73000-00 |
500 mL |
£99.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
Description
Evaporating flasks come with a standard NS 29/32 joint size but are also available in NS 24/29
Specifications
Borosilicate Glass | |
Evaporating Flask | |
115/230 VAC |