missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Evaporating Flask
For use with rotary evaporators
£108.00 - £220.00
Specifications
Color | Clear |
---|---|
Material | Glass |
Type | Evaporating Flask |
For Use With (Equipment) | Rotary evaporators |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10251292
|
Heidolph™
514-70000-00 |
50 mL |
£108.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
10545872
|
Heidolph™
514-75000-00 |
2000 mL |
£168.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||||
10629922
|
Heidolph™
514-76300-00 |
3000 mL |
£220.00
Each |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||||
Description
Evaporating flasks come with a standard NS 29/32 joint size but are also available in NS 24/29
Specifications
Clear | |
Glass | |
Evaporating Flask | |
Rotary evaporators |